Skip Content

 
Carpeted Entrance Mat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carpeted Entrance Mat

ABILITY ONE


Technical Specs

  • Mat ShapeRectangle 
  • ItemCarpeted Entrance Mat 
  • LegendNo 
BrandABILITY ONE 
Color
Please Select
Width
Please Select
Length
Please Select
Indoor/Outdoor
Please Select
Material
Please Select
Thickness
Please Select
Mat Surface Pattern
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Length
Indoor/Outdoor
Material
Thickness
Availability
Price
Qty
7220-01-582-6220
Charcoal
3 ft.
5 ft.
Indoor
Recycled PET Fabric
5/16"

$93.95 / each

Carpeted Entrance Mat,Charcoal,3 x 5 ft.
Catalog Page #  NA

Price: $93.95 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorCharcoal
  • Width3 ft.
  • Length5 ft.
  • Indoor/OutdoorIndoor
  • MaterialRecycled PET Fabric
  • LegendNo
  • Thickness5/16"
  • Mat Surface PatternPlush
7220-01-582-6224
Charcoal
3 ft.
5 ft.
Indoor
Recycled PET Fabric
3/8"

$140.75 / each

Carpeted Entrance Mat,Charcoal,3 x 5 ft.
Catalog Page #  NA

Price: $140.75 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorCharcoal
  • Width3 ft.
  • Length5 ft.
  • Indoor/OutdoorIndoor
  • MaterialRecycled PET Fabric
  • LegendNo
  • Thickness3/8"
  • Mat Surface PatternRaised V
7220-01-582-6222
Charcoal
4 ft.
6 ft.
Indoor
Recycled PET Fabric
3/8"

$247.00 / each

Carpeted Entrance Mat,Charcoal,4 x 6 ft.
Catalog Page #  NA

Price: $247.00 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorCharcoal
  • Width4 ft.
  • Length6 ft.
  • Indoor/OutdoorIndoor
  • MaterialRecycled PET Fabric
  • LegendNo
  • Thickness3/8"
  • Mat Surface PatternRaised V
7220-01-582-6225
Charcoal
4 ft.
6 ft.
Indoor/Outdoor
Recycled PET Fabric
5/16"

$165.25 / each

Carpeted Entrance Mat,Charcoal,4 x 6 ft.
Catalog Page #  NA

Price: $165.25 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorCharcoal
  • Width4 ft.
  • Length6 ft.
  • Indoor/OutdoorIndoor/Outdoor
  • MaterialRecycled PET Fabric
  • LegendNo
  • Thickness5/16"
  • Mat Surface PatternPlush
7220-01-582-6246
Dark Gray
3 ft.
5 ft.
Indoor/Outdoor
Polypropylene
5/16"

$97.25 / each

Carpeted Entrance Mat,Dk Gray,3 x 5 ft
Catalog Page #  NA

Price: $97.25 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorDark Gray
  • Width3 ft.
  • Length5 ft.
  • Indoor/OutdoorIndoor/Outdoor
  • MaterialPolypropylene
  • LegendNo
  • Thickness5/16"
  • Mat Surface PatternLoop Pile
7220-01-582-6245
Dark Gray
4 ft.
6 ft.
Indoor/Outdoor
Polypropylene
5/16"

$144.80 / each

Carpeted Entrance Mat,Dk Gray,4 x 6 ft
Catalog Page #  NA

Price: $144.80 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorDark Gray
  • Width4 ft.
  • Length6 ft.
  • Indoor/OutdoorIndoor/Outdoor
  • MaterialPolypropylene
  • LegendNo
  • Thickness5/16"
  • Mat Surface PatternLoop Pile
7220-01-386-6722
Tan
18-3/4"
2 ft. 6"
Indoor/Outdoor
Natural Coconut Husk Fiber
5/8"

$34.75 / each

Carpeted Entrance Mat,Tan,18-3/4 In W
Catalog Page #  NA

Price: $34.75 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemCarpeted Entrance Mat
  • ColorTan
  • Width18-3/4"
  • Length2 ft. 6"
  • Indoor/OutdoorIndoor/Outdoor
  • MaterialNatural Coconut Husk Fiber
  • LegendNo
  • Thickness5/8"
  • Mat Surface PatternBushed Pile