Skip Content

 
Antifatigue Mat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Antifatigue Mat

ABILITY ONE


Technical Specs

  • ItemAntifatigue Mat 
  • MaterialVinyl 
BrandABILITY ONE 
Color
Please Select
Width
Please Select
Length
Please Select
Thickness
Please Select
Mat Surface Pattern
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Length
Thickness
Mat Surface Pattern
Availability
Price
Qty
7220-01-582-6226
Black
2 ft.
3 ft.
9/16"
Deckplate

$84.35 / each

Antifatigue Mat,2 ft. x 3 ft,Black,Vinyl
Catalog Page #  NA

Price: $84.35 / each

Technical Specs

  • ItemAntifatigue Mat
  • ColorBlack
  • Width2 ft.
  • Length3 ft.
  • Thickness9/16"
  • MaterialVinyl
  • Mat Surface PatternDeckplate
7220-01-582-6231
Black
2 ft.
3 ft.
9/16"
Deckplate

$75.70 / each

Antifatigue Mat,2 ft. x 3 ft,Black,Vinyl
Catalog Page #  NA

Price: $75.70 / each

Technical Specs

  • ItemAntifatigue Mat
  • ColorBlack
  • Width2 ft.
  • Length3 ft.
  • Thickness9/16"
  • MaterialVinyl
  • Mat Surface PatternDeckplate
7220-01-582-6229
Black
3 ft.
5 ft.
9/16"
Deckplate

$199.25 / each

Antifatigue Mat,3 ft. x 5 ft,Black,Vinyl
Catalog Page #  NA

Price: $199.25 / each

Technical Specs

  • ItemAntifatigue Mat
  • ColorBlack
  • Width3 ft.
  • Length5 ft.
  • Thickness9/16"
  • MaterialVinyl
  • Mat Surface PatternDeckplate
7220-01-582-6223
Black
3 ft.
5 ft.
9/16"
Deckplate

$182.00 / each

Antifatigue Mat,3 ft. x 5 ft,Black,Vinyl
Catalog Page #  NA

Price: $182.00 / each

Technical Specs

  • ItemAntifatigue Mat
  • ColorBlack
  • Width3 ft.
  • Length5 ft.
  • Thickness9/16"
  • MaterialVinyl
  • Mat Surface PatternDeckplate
7220-01-582-6228
Gray
2 ft.
3 ft.
3/8"
Ribbed

$31.65 / each

Antifatigue Mat,2 ft. x 3 ft.,Gray,Vinyl
Catalog Page #  NA

Price: $31.65 / each

Technical Specs

  • ItemAntifatigue Mat
  • ColorGray
  • Width2 ft.
  • Length3 ft.
  • Thickness3/8"
  • MaterialVinyl
  • Mat Surface PatternRibbed
7220-01-582-6230
Gray
3 ft.
5 ft.
3/8"
Ribbed

$71.95 / each

Antifatigue Mat,3 ft. x 5 ft.,Gray,Vinyl
Catalog Page #  NA

Price: $71.95 / each

Technical Specs

  • ItemAntifatigue Mat
  • ColorGray
  • Width3 ft.
  • Length5 ft.
  • Thickness3/8"
  • MaterialVinyl
  • Mat Surface PatternRibbed