Skip Content

Oil Skimmer,Tote It(R),Belt,24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil Skimmer, Tote It(R), Belt, 24 In

Price $1,817.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Y752
  • Mfr. Model # ST2CR-30
  • UNSPSC # 40161504
  • Catalog Page # 3087
  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tote-It® portable oil skimmer is designed to be easy to move from tank to tank to remove oil from wash or coolant tanks. It is effective in turbulent fluids and in tanks as shallow as a few inches. At 36 lb., it can be hand-carried where needed.

View More

Technical Specs

  • Item Oil Skimmer
  • Type Tote It(R)
  • Reach 24"
  • Length (In.) 30
  • Oil Removal 6 GPH
  • Max. Temp. (F) 212
  • Mounting Flat Base
  • Voltage 115
  • Motor Frequency (Hz) 60
  • Construction Polymer
  • Characteristics Belt Style, Rugged Construction for Harsh Conditions, Single Unit Portability, Easy Mounting and Fast Cleaning, aand Minimal Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.