Skip Content

Tube Type Oil Skimmer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tube Type Oil Skimmer

Price $5,617.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KYV8
  • Mfr. Model # SVIPER01
  • UNSPSC # 47101514
  • Catalog Page # 3087
  • Shipping Weight 17.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Oil Viper skimmer mounts to top of the sump to remove floating surface oils. It features a 3⁄4"-dia. collection tube that snakes along the surface of the tank or pit to pick up oils. The 360° wiper cleans the tube while discharging excess oil out the back. Removes up to 100 gph. Carbon steel construction for durability. 60 Hz motor.

View More

Technical Specs

  • Item Oil Skimmer
  • Type Tube Type
  • Size 3/4'' Diameter
  • Oil Removal Up To 100 gph
  • RPM 57
  • Max. Temp. (F) 160
  • Mounting Surface
  • Features Chip Resistant Powder Finish
  • Voltage 110
  • Motor Frequency (Hz) 60Hz
  • Construction Carbon Steel
  • Characteristics Heavy Duty Tube Type Oil Skimmer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.