Skip Content

Waste/Overflow Half Kit, RoughInOnly,ABS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Waste/Overflow Half Kit, RoughInOnly, ABS

Price $30.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38R072
  • Mfr. Model # 60358
  • UNSPSC # 40141701
  • Catalog Page # 3817
  • Shipping Weight 1.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWaste and Overflow Half Kit, Rough In Only
  • Material of ConstructionABS Plastic
  • Color/FinishChrome
  • Pipe Dia. (In.)1-1/2
  • ConnectionSolvent Weld
  • Drain MaterialSched 40 ABS
  • Grid MaterialStainless Steel
  • Gauge0.75
  • For Use WithBath Drain
  • StandardsCSA / IAPMO
  • IncludesOverflow Elbow, Overflow Gasket, Overflow Locknut, Overflow Test Cap, Waste Shoe, Strainer and Washer, Strainer Test Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Shaken is loaded.
Additional information about Shaken could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To complete the assembly use the 38R073 waste and overflow half kit.
4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Are there installation instructions available on-line?
I am unclear about pressure testing drain and vent lines in new construction and am looking for a means to plug the tub drain and overflow. Are the ABS elbows shown for this product to be permanently glued in and the remaining parts temporarily screwed in to plug the drains. Then the screw parts removed and replaced with finish parts?
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Shaken is loaded.
Additional information about Shaken could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately the installation instructions are not available on-line from the Manufacture. The ABS elbows shown for this product are to be permanently glued in the piping system and the strainer test plug is used temporarily to plug the drain for testing. Then the test plug is removed and replaced with finish parts from the half kit, Grainger item number 38R073.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:39.932-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38R072, prod, sort_default
1 of 1
  • 2015-05-22T19:58:39.934-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38R072, prod, sort_default
1 of 1