Skip Content

 
A2 Stainless Steel Metric Socket Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A2 Stainless Steel Metric Socket Head Cap Screw

TM

Technical Specs

  • System of Measurement Metric 
  • Material A2 Stainless Steel 
  • Finish Plain 
  • Thread Direction Right Hand 
Head Type
Please Select
Thread Dia.
Please Select
Thread Size
Please Select
Thread Type
Please Select
Length under Head
Please Select
Dia./Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
117 Products
Compare /
Item #
Mfr.
Model #
Head Type
Thread Dia.
Thread Size
Thread Type
Length under Head
Dia./Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
M51060.160.0025
Flat
M16
2.00mm
Coarse
25mm
M16-2.00

$0.58 / each

Enter location to check availability
Catalog Page #  2628 

Clearance Price $0.58 / each

Price $13.33 / each

Technical Specs

  • Head Type Flat
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 25mm
  • Dia./Thread Size M16-2.00
M51060.160.0035
Flat
M16
2.00mm
Coarse
35mm
M16-2.00

$0.75 / each

Enter location to check availability
Catalog Page #  2628 

Clearance Price $0.75 / each

Price $12.16 / each

Technical Specs

  • Head Type Flat
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 35mm
  • Dia./Thread Size M16-2.00
M51060.160.0040
Flat
M16
2.00mm
Coarse
40mm
M16-2.00

$0.84 / each

Enter location to check availability
Catalog Page #  2628 

Clearance Price $0.84 / each

Price $10.87 / each

Technical Specs

  • Head Type Flat
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 40mm
  • Dia./Thread Size M16-2.00
M51060.160.0045
Flat
M16
2.00mm
Coarse
45mm
M16-2.00

$11.94 / each

Enter location to check availability
Catalog Page #  2628 

Clearance Price $11.94 / each

Price $12.57 / each

Technical Specs

  • Head Type Flat
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 45mm
  • Dia./Thread Size M16-2.00
51060.160.050
Flat
M16
2.00mm
Coarse
50mm
M16-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  2628 

Clearance Price $1.00 / each

Price $12.58 / each

Technical Specs

  • Head Type Flat
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 50mm
  • Dia./Thread Size M16-2.00
M51060.160.0060
Flat
M16
2.00mm
Coarse
60mm
M16-2.00

$1.18 / each

Enter location to check availability
Catalog Page #  2628 

Clearance Price $1.18 / each

Price $14.10 / each

Technical Specs

  • Head Type Flat
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M16-2.00
6DE37
Standard
M10
1.50mm
Coarse
120mm
M10-1.50

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.01 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 120mm
  • Dia./Thread Size M10-1.50
6DE39
Standard
M10
1.50mm
Coarse
140mm
M10-1.50

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $9.88 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 140mm
  • Dia./Thread Size M10-1.50
6DE40
Standard
M10
1.50mm
Coarse
150mm
M10-1.50

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $10.19 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 150mm
  • Dia./Thread Size M10-1.50
6DE22
Standard
M10
1.50mm
Coarse
16mm
M10-1.50

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $15.04 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 16mm
  • Dia./Thread Size M10-1.50
6DE23
Standard
M10
1.50mm
Coarse
20mm
M10-1.50

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $11.98 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 20mm
  • Dia./Thread Size M10-1.50
6DE24
Standard
M10
1.50mm
Coarse
25mm
M10-1.50

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $13.09 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 25mm
  • Dia./Thread Size M10-1.50
6DE25
Standard
M10
1.50mm
Coarse
30mm
M10-1.50

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $13.16 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 30mm
  • Dia./Thread Size M10-1.50
6DE26
Standard
M10
1.50mm
Coarse
35mm
M10-1.50

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $15.08 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 35mm
  • Dia./Thread Size M10-1.50
6DE27
Standard
M10
1.50mm
Coarse
40mm
M10-1.50

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $13.85 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 40mm
  • Dia./Thread Size M10-1.50
6DE28
Standard
M10
1.50mm
Coarse
45mm
M10-1.50

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $17.71 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 45mm
  • Dia./Thread Size M10-1.50
6DE29
Standard
M10
1.50mm
Coarse
50mm
M10-1.50

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $19.00 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 50mm
  • Dia./Thread Size M10-1.50
6DE30
Standard
M10
1.50mm
Coarse
55mm
M10-1.50

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $20.21 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 55mm
  • Dia./Thread Size M10-1.50
6DE31
Standard
M10
1.50mm
Coarse
60mm
M10-1.50

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $21.64 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M10-1.50
6DE32
Standard
M10
1.50mm
Coarse
70mm
M10-1.50

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $24.43 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 70mm
  • Dia./Thread Size M10-1.50
6DE33
Standard
M10
1.50mm
Coarse
80mm
M10-1.50

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $14.41 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 80mm
  • Dia./Thread Size M10-1.50
6DE34
Standard
M10
1.50mm
Coarse
90mm
M10-1.50

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $17.50 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M10
  • Thread Size 1.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 90mm
  • Dia./Thread Size M10-1.50
6DE56
Standard
M12
1.75mm
Coarse
100mm
M12-1.75

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $26.00 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 100mm
  • Dia./Thread Size M12-1.75
6DE57
Standard
M12
1.75mm
Coarse
110mm
M12-1.75

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $8.57 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 110mm
  • Dia./Thread Size M12-1.75
6DE58
Standard
M12
1.75mm
Coarse
120mm
M12-1.75

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.21 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 120mm
  • Dia./Thread Size M12-1.75
6DE59
Standard
M12
1.75mm
Coarse
130mm
M12-1.75

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $9.09 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 130mm
  • Dia./Thread Size M12-1.75
6DE60
Standard
M12
1.75mm
Coarse
140mm
M12-1.75

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $12.33 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 140mm
  • Dia./Thread Size M12-1.75
6DE61
Standard
M12
1.75mm
Coarse
150mm
M12-1.75

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $13.55 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 150mm
  • Dia./Thread Size M12-1.75
6DE41
Standard
M12
1.75mm
Coarse
16mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $30.60 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 16mm
  • Dia./Thread Size M12-1.75
6DE42
Standard
M12
1.75mm
Coarse
20mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $17.35 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 20mm
  • Dia./Thread Size M12-1.75
6DE43
Standard
M12
1.75mm
Coarse
25mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $17.37 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 25mm
  • Dia./Thread Size M12-1.75
6DE44
Standard
M12
1.75mm
Coarse
30mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $18.39 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 30mm
  • Dia./Thread Size M12-1.75
6DE45
Standard
M12
1.75mm
Coarse
35mm
M12-1.75

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $20.33 / pkg. of 10

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 35mm
  • Dia./Thread Size M12-1.75
6DE46
Standard
M12
1.75mm
Coarse
40mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $11.45 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 40mm
  • Dia./Thread Size M12-1.75
6DE47
Standard
M12
1.75mm
Coarse
45mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $12.03 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 45mm
  • Dia./Thread Size M12-1.75
6DE48
Standard
M12
1.75mm
Coarse
50mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $13.09 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 50mm
  • Dia./Thread Size M12-1.75
6DE50
Standard
M12
1.75mm
Coarse
60mm
M12-1.75

$13.57 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.57 / pkg. of 5

Price $15.08 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M12-1.75
6DE52
Standard
M12
1.75mm
Coarse
70mm
M12-1.75

$3.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 5

Price $18.63 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 70mm
  • Dia./Thread Size M12-1.75
6DE53
Standard
M12
1.75mm
Coarse
75mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $24.66 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 75mm
  • Dia./Thread Size M12-1.75
6DE54
Standard
M12
1.75mm
Coarse
80mm
M12-1.75

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $20.21 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 80mm
  • Dia./Thread Size M12-1.75
6DE55
Standard
M12
1.75mm
Coarse
90mm
M12-1.75

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $22.79 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M12
  • Thread Size 1.75mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 90mm
  • Dia./Thread Size M12-1.75
6DE74
Standard
M16
2.00mm
Coarse
100mm
M16-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $10.24 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 100mm
  • Dia./Thread Size M16-2.00
6DE62
Standard
M16
2.00mm
Coarse
25mm
M16-2.00

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $24.43 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 25mm
  • Dia./Thread Size M16-2.00
6DE63
Standard
M16
2.00mm
Coarse
30mm
M16-2.00

$18.69 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.69 / pkg. of 5

Price $20.77 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 30mm
  • Dia./Thread Size M16-2.00
6DE65
Standard
M16
2.00mm
Coarse
40mm
M16-2.00

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $24.62 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 40mm
  • Dia./Thread Size M16-2.00
6DE66
Standard
M16
2.00mm
Coarse
45mm
M16-2.00

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $25.35 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 45mm
  • Dia./Thread Size M16-2.00
6DE67
Standard
M16
2.00mm
Coarse
50mm
M16-2.00

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $26.95 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 50mm
  • Dia./Thread Size M16-2.00
6DE68
Standard
M16
2.00mm
Coarse
55mm
M16-2.00

$8.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / pkg. of 5

Price $39.45 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 55mm
  • Dia./Thread Size M16-2.00
6DE69
Standard
M16
2.00mm
Coarse
60mm
M16-2.00

$5.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 5

Price $28.40 / pkg. of 5

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 60mm
  • Dia./Thread Size M16-2.00
6DE71
Standard
M16
2.00mm
Coarse
70mm
M16-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.96 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 70mm
  • Dia./Thread Size M16-2.00
6DE73
Standard
M16
2.00mm
Coarse
90mm
M16-2.00

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $9.64 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M16
  • Thread Size 2.00mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 90mm
  • Dia./Thread Size M16-2.00
6DA87
Standard
M2
0.40mm
Coarse
10mm
M2-0.40

$24.44 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $24.44 / pkg. of 100

Price $27.15 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.40mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 10mm
  • Dia./Thread Size M2-0.40
6DA84
Standard
M2
0.40mm
Coarse
5mm
M2-0.40

$5.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 100

Price $25.25 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.40mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5mm
  • Dia./Thread Size M2-0.40
6DA86
Standard
M2
0.40mm
Coarse
8mm
M2-0.40

$5.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 100

Price $8.11 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.40mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 8mm
  • Dia./Thread Size M2-0.40
6DA95
Standard
M2
0.45mm
Coarse
10mm
M2-0.45

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $10.40 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.45mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 10mm
  • Dia./Thread Size M2-0.45
6DA97
Standard
M2
0.45mm
Coarse
16mm
M2-0.45

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $35.90 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.45mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 16mm
  • Dia./Thread Size M2-0.45
6DA92
Standard
M2
0.45mm
Coarse
5mm
M2-0.45

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $10.75 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.45mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5mm
  • Dia./Thread Size M2-0.45
6DA93
Standard
M2
0.45mm
Coarse
6mm
M2-0.45

$9.68 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.68 / pkg. of 100

Price $10.75 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.45mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 6mm
  • Dia./Thread Size M2-0.45
6DA94
Standard
M2
0.45mm
Coarse
8mm
M2-0.45

$7.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / pkg. of 100

Price $10.95 / pkg. of 100

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M2
  • Thread Size 0.45mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 8mm
  • Dia./Thread Size M2-0.45
6DE77
Standard
M20
2.50mm
Fine
50mm
M20-2.50

$5.76 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.76 / each

Price $11.01 / each

Technical Specs

  • Head Type Standard
  • System of Measurement Metric
  • Thread Dia. M20
  • Thread Size 2.50mm
  • Material A2 Stainless Steel
  • Finish Plain
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 50mm
  • Dia./Thread Size M20-2.50
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms