Skip Content

 
A2 Stainless Steel (Comparable to 18-8 Stainless Steel) Hex Locknut With Nylon Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A2 Stainless Steel (Comparable to 18-8 Stainless Steel) Hex Locknut With Nylon Insert

TM

Technical Specs

  • Item Hex Locknut 
  • Type With Nylon Insert 
  • Material Stainless Steel 
Thread Type
Please Select
Max. Height
Please Select
Grade
Please Select
Finish
Please Select
Width
Please Select
Dia./Thread Size
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Thread Type
Max. Height
Grade
Finish
Width
Dia./Thread Size
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
6CB73
Metric Coarse
10mm
A2
Plain
17.00mm
M10-1.50
25

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $26.25 / pkg. of 25

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 10mm
  • Grade A2
  • Finish Plain
  • Width 17.00mm
  • Dia./Thread Size M10-1.50
  • Package Quantity 25
6CB74
Metric Coarse
12mm
A2
Plain
19.00mm
M12-1.75
20

$3.00 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 20

Price $25.05 / pkg. of 20

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 12mm
  • Grade A2
  • Finish Plain
  • Width 19.00mm
  • Dia./Thread Size M12-1.75
  • Package Quantity 20
6CB75
Metric Coarse
14mm
A2
Plain
22.00mm
M14-2.00
10

$20.86 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $20.86 / pkg. of 10

Price $23.18 / pkg. of 10

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 14mm
  • Grade A2
  • Finish Plain
  • Width 22.00mm
  • Dia./Thread Size M14-2.00
  • Package Quantity 10
6CB76
Metric Coarse
16mm
A2
Plain
24.00mm
M16-2.00
5

$14.09 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.09 / pkg. of 5

Price $15.66 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 16mm
  • Grade A2
  • Finish Plain
  • Width 24.00mm
  • Dia./Thread Size M16-2.00
  • Package Quantity 5
6CB77
Metric Coarse
18.5mm
A2
Plain
27.00mm
M18-2.50
1

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $16.49 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 18.5mm
  • Grade A2
  • Finish Plain
  • Width 27.00mm
  • Dia./Thread Size M18-2.50
  • Package Quantity 1
6CB78
Metric Coarse
20mm
A2
Plain
30.00mm
M20-2.50
1

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $7.52 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 20mm
  • Grade A2
  • Finish Plain
  • Width 30.00mm
  • Dia./Thread Size M20-2.50
  • Package Quantity 1
5ZY73
Metric Coarse
30mm
A2
Plain
46.00mm
M30-3.50
1

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $50.85 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 30mm
  • Grade A2
  • Finish Plain
  • Width 46.00mm
  • Dia./Thread Size M30-3.50
  • Package Quantity 1
6CB69
Metric Coarse
5mm
A2
Plain
7.00mm
M4-0.70
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $13.09 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 5mm
  • Grade A2
  • Finish Plain
  • Width 7.00mm
  • Dia./Thread Size M4-0.70
  • Package Quantity 100
6CB70
Metric Coarse
5mm
A2
Plain
8.00mm
M5-0.80
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $15.14 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 5mm
  • Grade A2
  • Finish Plain
  • Width 8.00mm
  • Dia./Thread Size M5-0.80
  • Package Quantity 100
6CB71
Metric Coarse
6mm
A2
Plain
10.00mm
M6-1.00
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $28.00 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type Metric Coarse
  • Max. Height 6mm
  • Grade A2
  • Finish Plain
  • Width 10.00mm
  • Dia./Thread Size M6-1.00
  • Package Quantity 100
4FJG2
UNC
35/64"
18-8 (304)
Waxed
1-7/16"
1"-8
1

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $20.26 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type UNC
  • Max. Height 35/64"
  • Grade 18-8 (304)
  • Finish Waxed
  • Width 1-7/16"
  • Dia./Thread Size 1"-8
  • Package Quantity 1
1EY54
UNF
63/64"
18-8 (304)
Waxed
1-1/4"
7/8"-14
1

$1.61 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.61 / each

Price $15.10 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type UNF
  • Max. Height 63/64"
  • Grade 18-8 (304)
  • Finish Waxed
  • Width 1-1/4"
  • Dia./Thread Size 7/8"-14
  • Package Quantity 1
1EY56
UNF
1-3/64"
18-8 (304)
Waxed
1-7/16"
1"-14
1

$3.51 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.51 / each

Price $16.72 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Thread Type UNF
  • Max. Height 1-3/64"
  • Grade 18-8 (304)
  • Finish Waxed
  • Width 1-7/16"
  • Dia./Thread Size 1"-14
  • Package Quantity 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms