Skip Content

 
A2 Stainless (Comparable to 18-8 Stainless Steel) Standard Split Lock Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A2 Stainless (Comparable to 18-8 Stainless Steel) Standard Split Lock Washer

TM

Technical Specs

  • Item Split Lock Washer 
  • Type Standard 
  • Material A2 Stainless Steel 
  • Finish Plain 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
6FB25
M10
10.2mm
18.1mm
2.2mm
100

$7.05 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.05 / pkg. of 100

Price $16.78 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M10
  • Inside Dia. 10.2mm
  • Outside Dia. 18.1mm
  • Thickness 2.2mm
  • Package Quantity 100
6FB27
M12
12.2mm
21.1mm
2.5mm
100

$13.23 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.23 / pkg. of 100

Price $31.50 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M12
  • Inside Dia. 12.2mm
  • Outside Dia. 21.1mm
  • Thickness 2.5mm
  • Package Quantity 100
6FB29
M14
14.2mm
24.1mm
3mm
50

$3.34 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.34 / pkg. of 50

Price $27.30 / pkg. of 50

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M14
  • Inside Dia. 14.2mm
  • Outside Dia. 24.1mm
  • Thickness 3mm
  • Package Quantity 50
6FB31
M16
16.2mm
27.4mm
3.5mm
50

$4.34 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.34 / pkg. of 50

Price $30.60 / pkg. of 50

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M16
  • Inside Dia. 16.2mm
  • Outside Dia. 27.4mm
  • Thickness 3.5mm
  • Package Quantity 50
6FB33
M18
18.2mm
29.4mm
3.5mm
25

$2.89 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.89 / pkg. of 25

Price $28.35 / pkg. of 25

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M18
  • Inside Dia. 18.2mm
  • Outside Dia. 29.4mm
  • Thickness 3.5mm
  • Package Quantity 25
6FA99
M2.5
2.6mm
5.1mm
0.6mm
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $1.49 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M2.5
  • Inside Dia. 2.6mm
  • Outside Dia. 5.1mm
  • Thickness 0.6mm
  • Package Quantity 100
6FB11
M2.6
2.7mm
5.2mm
0.6mm
100

$0.89 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.89 / pkg. of 100

Price $5.39 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M2.6
  • Inside Dia. 2.7mm
  • Outside Dia. 5.2mm
  • Thickness 0.6mm
  • Package Quantity 100
6FB35
M20
20.2mm
33.6mm
4mm
25

$12.83 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.83 / pkg. of 25

Price $30.55 / pkg. of 25

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M20
  • Inside Dia. 20.2mm
  • Outside Dia. 33.6mm
  • Thickness 4mm
  • Package Quantity 25
6FB37
M24
24.5mm
40.0mm
5mm
10

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $21.25 / pkg. of 10

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M24
  • Inside Dia. 24.5mm
  • Outside Dia. 40.0mm
  • Thickness 5mm
  • Package Quantity 10
6FB13
M3
3.1mm
6.2mm
0.8mm
100

$1.31 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.31 / pkg. of 100

Price $3.11 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M3
  • Inside Dia. 3.1mm
  • Outside Dia. 6.2mm
  • Thickness 0.8mm
  • Package Quantity 100
6FB17
M4
4.1mm
7.6mm
0.9mm
100

$4.74 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.74 / pkg. of 100

Price $5.27 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M4
  • Inside Dia. 4.1mm
  • Outside Dia. 7.6mm
  • Thickness 0.9mm
  • Package Quantity 100
6FB19
M5
5.1mm
9.2mm
1.2mm
100

$2.23 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.23 / pkg. of 100

Price $5.31 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M5
  • Inside Dia. 5.1mm
  • Outside Dia. 9.2mm
  • Thickness 1.2mm
  • Package Quantity 100
6FB21
M6
6.1mm
11.8mm
1.6mm
100

$2.39 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.39 / pkg. of 100

Price $5.69 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M6
  • Inside Dia. 6.1mm
  • Outside Dia. 11.8mm
  • Thickness 1.6mm
  • Package Quantity 100
6FB23
M8
8.1mm
14.8mm
2mm
100

$5.05 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.05 / pkg. of 100

Price $12.03 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material A2 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes M8
  • Inside Dia. 8.1mm
  • Outside Dia. 14.8mm
  • Thickness 2mm
  • Package Quantity 100
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More