Skip Content

Rotating Sewer Nozzle,Size 4.5,3600 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rotating Sewer Nozzle, Size 4.5,3600 psi

TM

Price $94.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ANU8
  • Mfr. Model # AL0124722570
  • UNSPSC # 47121805
  • Catalog Page # 1720
  • Shipping Weight 0.1 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this bull-nose-style nozzle to convert a pressure washer to a jetting machine, or to clean sewer drain lines. It has 3 rear and 1 forward projecting orifice for cleaning efficiency. It slides easily into drain pipes and sewer lines to flush debris or clear frozen pipes while attached to a sewer hose.

View More

Technical Specs

  • Item Rotating Sewer Nozzle
  • Nozzle Size 4.5
  • Max. Pressure 3600 psi
  • Inlet 1/4" (F)NPT
  • Material Brass/Stainless Steel
  • GPM @ 800 PSI 2.01
  • GPM @ 1000 PSI 2.25
  • GPM @ 1500 PSI 2.76
  • GPM @ 2000 PSI 3.18
  • GPM @ 2500 PSI 3.56
  • GPM @ 3000 PSI 3.9
  • GPM @ 3500 PSI 4.21
  • GPM @ 4000 PSI 4.5
  • GPM @ 5000 PSI 5.03
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Used this nozzle to clear out a 50 year old septic line leading to a cesspool. It worked awesome once I had a forward facing nozzle pushed through to make a hole. One of these with a forward facing jet would be the perfect tool for my application. The other nozzle I used was a stationary with three rear facing jets and one forward facing jet. It worked good to punch the hole through, and then ran this one through to clean the pipe out.Flow has been restored to my septic system. April 16, 2013
  • 2016-04-27 T23:29:41.097-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3ANU8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.