Skip Content

Pressure Washer, 1.2 HP, Cold Water Type, 1600 psi Operating Pressure, 1.5 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Washer, 1.2 HP, Cold Water Type, 1600 psi Operating Pressure, 1.5 gpm Flow Rate

Price $205.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3APV9
  • Mfr. Model # AR112
  • UNSPSC # 47121805
  • Catalog Page # N/A
  • Shipping Weight 17.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • HP 1.2
  • Operating Pressure 1600 psi
  • Flow Rate 1.5 gpm
  • Duty Rating Residential
  • Volts/Phase 120/1
  • Amps AC 11
  • Detergent Injection Detergent Tank
  • Plug Type 5-15P
  • Height 18"
  • Width 7-5/8"
  • Length 10"
  • Hose Dimensions 1/4" x 20 ft.
  • Usable Hours per Week 0 to 10
  • Pump Drive Direct
  • Pump Type Axial
  • Piston Material Stainless Steel
  • Net Weight 22 lb.
  • Warranty 1 Year
  • Includes Foam Dispenser, QC Garden Hose Connection, and 0 to 60 Degrees Variable Spray Nozzle
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The box had been opened could of been a return. And the pressure hose fitting was dented and needed repair to get the pressure hose attached. not very impressed with the plastic quick connect that is on the water supply side. It looks like it will get broken if the unit tips over or dropped. I bought this to clean condencers at buildings without water. This unit had a hard time priming without presure feed from water supply. had to gravity feed to get it primed once primed it work very well. June 26, 2013
  • 2016-05-02 T01:49:23.764-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3APV9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.