Skip Content

 
A-Frame Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Panel Truck


Technical Specs

  • ItemA-Frame Panel Truck 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
PC236-N8 GP
1200 lb.
36"
24"
107"
Full-Pneumatic (2) Rigid, (2) Swivel

$509.50 / each

Enter location to check availability
A-Frame Panel Truck,59x24x36,Gray
Catalog Page #  NA

Price $509.50 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity1200 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height107"
  • Caster Wheel TypeFull-Pneumatic (2) Rigid, (2) Swivel
PC248-N8 GP
1200 lb.
48"
24"
107"
Full-Pneumatic (2) Rigid, (2) Swivel

$548.50 / each

Enter location to check availability
A-Frame Panel Truck,59x24x48,Gray
Catalog Page #  NA

Price $548.50 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity1200 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height107"
  • Caster Wheel TypeFull-Pneumatic (2) Rigid, (2) Swivel
PC360-N8 GP
1200 lb.
60"
30"
107"
Full-Pneumatic (2) Rigid, (2) Swivel

$620.00 / each

Enter location to check availability
A-Frame Panel Truck,59x30x60,Gray
Catalog Page #  NA

Price $620.00 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity1200 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height107"
  • Caster Wheel TypeFull-Pneumatic (2) Rigid, (2) Swivel
PC472-N8 GP
1200 lb.
72"
36"
107"
Full-Pneumatic (2) Rigid, (2) Swivel

$720.00 / each

Enter location to check availability
A-Frame Panel Truck,59x36x72,Gray
Catalog Page #  NA

Price $720.00 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity1200 lb.
  • Overall Length72"
  • Overall Width36"
  • Overall Height107"
  • Caster Wheel TypeFull-Pneumatic (2) Rigid, (2) Swivel
PC236-P6 GP
2000 lb.
36"
24"
105"
(2) Rigid, (2) Swivel

$483.25 / each

Enter location to check availability
A-Frame Panel Truck,57x24x36,Gray
Catalog Page #  NA

Price $483.25 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height105"
  • Caster Wheel Type(2) Rigid, (2) Swivel
PC248-P6-AS
2000 lb.
48"
24"
57"
(2) Rigid, (2) Swivel

$598.00 / each

Enter location to check availability
A-Frame Panel Truck,57x24x48,Gray
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • ItemA-Frame Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height57"
  • Caster Wheel Type(2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More