Skip Content

90 Degree Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

90 Degree Elbow

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 90 Degrees 
  • Body Material316 Stainless Steel 
  • Connection TypeFNPT 
Price:$45-$50 
Pipe Size
Please Select
Max. Pressure
Please Select
Item #Pipe SizeMax. PressureAvailabilityPrice Qty
2TY903/4"3000 psi@100 Degrees F

Typically in Stock

$46.50 / each

6JL082"300 psi

Typically in Stock

$45.35 / each

Adding More Products