Skip Content

Roller Wheel Bracket Assembly,6.125 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roller Wheel Bracket Assembly, 6.125 In L

Price $99.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RCP7
  • Mfr. Model # 2759
  • UNSPSC # 23153030
  • Catalog Page # 251
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoller Wheel Bracket Assembly
  • TypeRoller
  • Carriage Height0.750"
  • Carriage Width1.500"
  • Carriage Length6.125"
  • Carriage Hole Size (In.)5/16-18
  • Temp. Range (F)0 - 150
  • Carriage TypeRoller
  • Carriage MaterialAluminum
  • Carriage FinishClear Anodized
  • Roller TypeWheel
  • Roller MaterialSelf-Lubricating Black Nylon
  • For Use With15 Series

Compliance and Restrictions

None

Details

Linear Roller Bearing Assemblies
Provide guided linear motion for applications that do not require high precision. All mounting hardware included.
Linear Roller Bearing Assemblies and Wheels


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.