Skip Content

Extrusion,T-Slotted,40S,4M L,40 mm W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extrusion, T-Slotted, 40S, 4M L, 40 mm W

Price $302.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JRZ1
  • Mfr. Model # 40-4080-4M
  • UNSPSC # 31111501
  • Catalog Page # 250
  • Shipping Weight 36.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFraming Extrusion
  • TypeT-Slotted
  • Series40 Series
  • Length4M
  • Width (mm)40
  • Height (mm)80
  • Slot Width (mm)8.12
  • Bore Dia. (mm)6.8
  • MaterialAluminum 6105-T5
  • Weight/Ft. (Lb.)2.743
  • FinishClear Anodize
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

T-Slotted Extruded Aluminum Rails
Easily machined 6105-T5 aluminum alloy rails can be cut to fit and assembled using common shop tools. Drop-lock feature tightly holds fastened bars together. Suitable for factory automation, machine guarding and enclosures, workstations, tooling specialties, machine frames, carts, shelving, and displays.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a 36" stick of Extrusion, T-Slotted, 40S, 4M L, 40 mm W for my 27" table saw. Why can't I get less than 13 feet of this product? I don't need a $300.00 piece that I'll never use 10 feet of. Why cant your company sell what the average customer needs???
6 months ago
by
Read all my Q&A
 
Please wait while more information about 430S is loaded.
Additional information about 430S could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
But we can of course. Those lengths are manufactured standard by our supplier. We contacted them on your behalf and were informed that we can process a quote for you on any length/s that you desire, it would be our pleasure. Just give us a call so we can get that quote started for you today. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:45:38.682-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JRZ1, prod, sort_default
1 of 1
  • 2015-05-03T19:45:38.684-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JRZ1, prod, sort_default
1 of 1