Skip Content

Utili-T Crew Neck Shirt,White,L,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utili-T Crew Neck Shirt, White, L, PK3

Price $41.60 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XYY1
  • Mfr. Model # 40016
  • UNSPSC # 46181526
  • Catalog Page # 2124
  • Catalog Group # D4688
  • Shipping Weight 1.09 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This shirt has a tapered fit and a tag-free label, and is extra long to stay tucked in. The 1" high-density collar stays flat for a professional appearance.

View More

Technical Specs

  • Item Utili-T Crew Neck Shirt
  • Size L
  • Color White
  • Material Ringspun 100% Cotton Jersey
  • Length 31"
  • Fits Chest Size 42" to 44"
  • Neck Size 16" to 16-1/2"
  • Fabric Weight 4.5 oz.
  • Includes Moisture Wicking, 1" High Density Collar, Cut Long to Stay Tucked In
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.