Skip Content

Tactical Safety Glasses Kit,Assorted close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Safety Glasses Kit, Assorted

Price $105.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V926
  • Mfr. Model # 52035
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1140
  • Shipping Weight 0.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Safety Glasses Kit
  • SeriesBURNER HALF FRAME
  • GenderUnisex
  • Lens ColorAssorted
  • Lens CoatingScratch-Resistant
  • Frame DesignFull-Frame
  • Frame ColorMatte Black
  • Frame MaterialNylon
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorMatte Black
  • UV Protection100% UVA/UVB
  • IncludesSmoke Gray Lens, Ballistic Orange Lens, Clear Lense, Case
  • StandardsANSI Z87.1-2003& EN 166
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

These lightweight, chemical- and UV-resistant high-strength frames stand up to the demands of field work. Their lenses are 10-times more impact-resistant than glass or resin, to provide outstanding projectile and debris protection. The half-frame glasses include removable lenses that can be switched out, depending upon light conditions.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
for grainger part number 21v926
1 year, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

Replacement lenses are available from the manufacturer, but they would be a sourced item for Grainger. We do not offer them as a stock item. The vendor part number for the lens is 52036-(insert lens color here). If you call into your local Grainger branch and give them that part number along with the vendor name 511 Tactical, they can set up a quote for you to determine pricing and availability.

Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Replacement lenses are available, 5.11 item number 52036 - this includes one pair of replacement lenses, order by color code: Smoke 031, Ballistic Orange 401. Please call your local branch to order.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about 511 Product Expert is loaded.
Additional information about 511 Product Expert could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-03T19:43:25.381-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21V926, prod, sort_default
1 of 1
  • 2015-09-03T19:43:25.383-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21V926, prod, sort_default
1 of 1