Skip Content

Unisex Reversible Black/Hi-Vis Yellow Nylon Tactical Rain Jacket, Size 2XL, Fits Chest Size 50" to 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Unisex Reversible Black/Hi-Vis Yellow Nylon Tactical Rain Jacket, Size 2XL, Fits Chest Size 50" to 5

Price $175.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V851
  • Mfr. Model # 48125
  • UNSPSC # 46181525
  • Catalog Page # 2126
  • Catalog Group # H0237
  • Shipping Weight 2.55 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-length jacket is black on one side and reverses to high-visibility yellow that meets ANSI/ISEA 107-2010 Class III. Serves as a full-coverage coat, or snap off the lower portion to parka length. Features a full snap front, pass-through pockets for easy access to duty belt, and a snap adjustable sleeve hem.

•  100% nylon oxford shell
•  Fully waterproof, seam sealed design

View More

Technical Specs

  • Item Tactical Rain Jacket
  • Gender Unisex
  • Color Reversible Black/Hi-Vis Yellow
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Material Nylon
  • Jacket Length Full
  • Closure Type Button
  • Liner Material Nylon
  • Seam Style Waterproof
  • Resists Water
  • Includes Removable Skirt
  • ANSI Class ANSI107-2010 CLASS III LEVEL II HI-VIS YELLOW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.