Skip Content

UnisexReversible Black/Hi-Vis Yellow Nylon Tactical Rain Jacket Size S, Fits Chest Size 34" to 36" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

UnisexReversible Black/Hi-Vis Yellow Nylon Tactical Rain Jacket Size S, Fits Chest Size 34" to 36"

Price $152.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V847
  • Mfr. Model # 48125
  • UNSPSC # 46181525
  • Catalog Page # 2348
  • Catalog Group # H0237
  • Shipping Weight 2.4 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Rain Jacket
  • GenderUnisex
  • ColorReversible Black/Hi-Vis Yellow
  • SizeS
  • Fits Chest Size34" to 36"
  • MaterialNylon
  • Jacket LengthFull
  • Closure TypeButton
  • Liner MaterialNylon
  • Seam StyleWaterproof
  • ResistsWater
  • IncludesRemovable Skirt
  • ANSI ClassANSI107-2010 CLASS III LEVEL II HI-VIS YELLOW
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Adjustable-length jacket is black on one side and reverses to high-visibility yellow that meets ANSI/ISEA 107-2010 Class III. Serves as a full-coverage coat, or snap off the lower portion to parka length. Features a full snap front, pass-through pockets for easy access to duty belt, and a snap adjustable sleeve hem.

•  100% nylon oxford shell
•  Fully waterproof, seam sealed design

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.