Skip Content

Unisex Camouflage Nylon Tactical Rain Jacket, Size XL, Fits Chest Size 46" to 48", Waist Jacket Leng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Unisex Camouflage Nylon Tactical Rain Jacket, Size XL, Fits Chest Size 46" to 48", Waist Jacket Leng

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21V828
  • Mfr. Model # 48121
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # H0235
  • Shipping Weight 1.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight jacket features innovative QUIXIP™ system that allows you to quickly access your holstered sidearm. Hood is removable or can be stowed into the collar. Include removable pull-out ID panels, 5 pockets, and storm flap.

•  100% nylon
•  Waterproof breathable seam-sealed construction

View More

Technical Specs

  • Item Tactical Rain Jacket
  • Gender Unisex
  • Color Camouflage
  • Size XL
  • Fits Chest Size 46" to 48"
  • Material Nylon
  • Jacket Length Waist
  • Closure Type Zipper/Button
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • Liner Material Nylon
  • Seam Style Waterproof
  • Resists Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.