Skip Content

UnisexCharcoal Nylon Tactical Rain Jacket Size M, Fits Chest Size 38" to 40", Waist Jacket Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

UnisexCharcoal Nylon Tactical Rain Jacket Size M, Fits Chest Size 38" to 40", Waist Jacket Length

Price: NA

Item no longer available


  • Item # 21V742
  • Mfr. Model # 48098
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # H0231
  • Shipping Weight 2.55 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Rain Jacket
  • GenderUnisex
  • ColorCharcoal
  • SizeM
  • Fits Chest Size38" to 40"
  • MaterialNylon
  • Jacket LengthWaist
  • Closure TypeZipper/Button
  • Number of Inside Pockets2
  • Number of Outside Pockets5
  • Liner MaterialNylon
  • Seam StyleWaterproof
  • ResistsWater
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

This lightweight jacket is designed to stay warm and dry, even in severe weather conditions. It features a removable hood that can be stowed into the collar, along with removable pull-out ID panels, 5 pockets, and a storm flap.

• 100% nylon
• Waterproof, breathable, seam-
sealed construction


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.