Skip Content

Plrzd Eyewear,Soar Aviator,T-Shell,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plrzd Eyewear, Soar Aviator, T-Shell, Blk

Clearance Price $77.17 / each

Price $109.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V922
  • Mfr. Model # 52030
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoar Aviator Lens Eye Wear
  • Lens ColorPolarized
  • Lens CoatingT-Shell
  • Frame ColorBlack
  • Frame MaterialNylon
  • Lens MaterialPlastic
  • Temple ColorBlack
  • SizeUniversal
  • UV ProtectionYes
  • IncludesCase
  • StandardsANSI Z87.1-2003 and EN 166
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Nylon frames—an updated version of the classic aviator frame design—provide outstanding peripheral protection without limiting peripheral vision. Polarized lenses provide greater glare reduction.. Include case with SlickStick™ MOLLE attachment. Exceed the high-velocity and optical requirements for ANSI ZA87.1-2003 and EN 166 (F).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.