Skip Content

Select Carry Pack,Code Red,SubmachineGun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Select Carry Pack, Code Red, SubmachineGun

Price $151.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V972
  • Mfr. Model # 58603
  • UNSPSC # 46101504
  • Catalog Page # N/A
  • Catalog Group # H0244
  • Shipping Weight 2.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep this bag strapped to your back so you can be ready for any critical incident. Designed to carry firearms as large as a submachine gun with a collapsed stock, and features a large main compartment with side-expanding pockets. Also features Hot-Pull™ tabs for rapid weapon deployment to keep you safe and in control of any mission-critical situation. The front panel has hook-and-loop fasteners to hold Back-Up-Belt™ System pouches or any other hook-sided pouch. An adjustable shoulder strap with removable pad is designed to slip comfortably over your shoulder and is easily adjusted to suit your body type.

• 1050-denier nylon construction

View More

Technical Specs

  • Item Select Carry Pack
  • Color Code Red
  • Material 1050D and 840D Nylon
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Closure YKK Zipper
  • Fits Submachine Gun Less Than 600MM
  • For Use With LE / Military
  • Features Web Platform and Backup Belt System Panel In The Front Pocket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.