Skip Content

Rolling Bag,Soms 2.0,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Bag, Soms 2.0, Black

Price $337.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V959
  • Mfr. Model # 56958
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 27.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Bag
  • TypeSoms 2.0
  • SizeUniversal
  • ColorBlack
  • Material1600 Denier
  • Length (In.)32
  • Width (In.)14.5
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)3
  • ClosureZipper
  • For Use WithMilitary / Fire / EMS/ LE
  • FeaturesWheels , Large Storage Compartment , Self Retracting Handle
  • Holds6496 cu. in.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Large-capacity SOMS™ (Some of My Stuff) 2.0 bag rolls easily on 2 oversize wheels and can be pulled with either the extendable center handle or self-retracting grab handles on either end. The single, large, lockable inside compartment has a customizable MOLLE/ALICE-compatible inside panel plus adjustable dividers to organize contents. Light gray interior helps identify equipment in low-light settings. The outside pockets accommodate a variety of smaller items. Replaceable fiberglass laminate frame has rugged corner guards and reinforced rigid ends and bottom to stand up to demanding environments.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.