Skip Content

Rain Pant,Mens,3XL/R,DkNavy,32-1/2Inseam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Rain Pant, Mens, 3XL/R, DkNavy, 32-1/2Inseam

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21V685
  • Mfr. Model # 48057
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # H0227
  • Shipping Weight 1.62 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily pull over uniform pants and sit below the duty belt to keep critical gear accessible. Lower leg hook-and-loop closures allow simple removal. Feature pass-through pockets for easy access to uniform pockets and standard zippered pockets to carry critical gear. Gusseted crotch allows greater range of motion. 12" side zippers.

•  Rugged polyester above the knee, nylon below the knee
•  Breathable, waterproof construction

View More

Technical Specs

  • Item Patrol Rain Pants
  • Gender Men's
  • Size 3XL/R
  • Color Dark Navy
  • Fits Waist Size 48 to 50"
  • Inseam 32-1/2"
  • Material Polyester Upper/Nylon Lower
  • Closure Type Button
  • Number of Pockets 5
  • Seam Style Waterproof
  • Liner Material Nylon
  • Resists Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.