Skip Content

Men's Tactical Pant,Fire Navy,36 to 37" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Tactical Pant, Fire Navy, 36 to 37"

Price $73.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YKD6
  • Mfr. Model # 74251
  • UNSPSC # 46181527
  • Catalog Page # 2125
  • Catalog Group # D6821
  • Shipping Weight 2.0 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for active movement, these rugged men's tactical pants feature both double-stitch and triple-stitch construc- tion.

The pants also feature a rear strap and 7 pockets, including slash pockets. Slots in the knees accept kneepad inserts No. 6YVG3, sold separately.

• 100% cotton canvas
• Reinforced seat and knees for durability

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size 36"
  • Color Fire Navy
  • Fits Waist Size 36" to 37"
  • Garment Style Pants
  • Inseam 34"
  • Material 100% Cotton Canvas
  • Fabric Weight 8.5 oz.
  • Pockets 7
  • Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.