Skip Content

Taclite Pro Pant,Mens,Khaki,38x34 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Taclite Pro Pant, Mens, Khaki, 38x34

5.11 TACTICAL

Price: $65.75 / each

Please sign in or register to access lists

  • Item # 6YKX1
  • Mfr. Model # 74273-162-38-34
  • UNSPSC # 46181527
  • Catalog Page # 2315
  • Catalog Group # D6856
  • Shipping Weight 1.55 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemMen's Taclite Pants
  • Size38"
  • ColorTDU Khaki
  • Fits Waist Size38"
  • Garment StylePants
  • Inseam34"
  • Material65%/35% Poly Cotton/Ripstop
  • Fabric Weight6.14 oz.
  • Pockets8
  • IncludesPTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

These tough, lightweight, and breathable pants stand up to everyday wear while also resisting fading and wrinkles. They feature 8 easy-access pockets, including 5.11's signature slash pockets.

• PTFE-treated poly/cotton ripstop for soil and stain resistance
• Double-reinforced seat and knees for rough wear

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.