Skip Content

Mag Pouch w/Cover,Dbl,Earth,Nylon,7x6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Mag Pouch w/Cover, Dbl, Earth, Nylon, 7x6 In

Price: NA

Item no longer available


  • Item # 21V998
  • Mfr. Model # 58706
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Catalog Group # H0250
  • Shipping Weight 0.5 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMag Pouch With Cover
  • TypeDouble Stacked
  • SizeUniversal
  • ColorFlat Dark Earth
  • Material1000D Nylon
  • Length (In.)7
  • Width (In.)6
  • Number of Pockets (Inside)2
  • Number of Pockets (Outside)0
  • ClosureVelcro
  • Fits4AR / M4 Mags
  • For Use WithLE / Military
  • Features5.11 Slickstick
  • Holds4AR / M4 MAGS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Details

Fully MOLLE-compatible pouches hold a single AR magazine. The Slickstick™ attachment system lets you rearrange, attach, and detach pouches by just sliding on or off; secure with a simple snap.

• 1000 denier nylon
• Hook-and-loop closures


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.