Skip Content

Lens Eye Wear,Polarized,T-Shell,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lens Eye Wear, Polarized, T-Shell, Black

Price $114.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V923
  • Mfr. Model # 52031
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLens Eye Wear
  • Lens ColorPolarized
  • Lens CoatingT-Shell
  • Frame ColorBlack
  • Frame MaterialNylon
  • Lens MaterialPlastic
  • Temple ColorBlack
  • Temple StyleBayonet
  • SizeUniversal
  • UV ProtectionYes
  • IncludesCase
  • StandardsANSI Z87.1-2003 and EN 166
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Durable nylon eyewear has scratch-, crack-, and craze-resistant lenses that provide outstanding protection and glare reduction without color distortion. Polarized lens option provides increased glare reduction over nonpolarized lenses. Exceed the high-velocity and optical requirements for ANSI ZA87.1-2003 and EN 166 (F).

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by 5.11 Tactical is a goto brand in my book! These are high quality and block out a lot of light! They are also taller from top to bottom and give a little extra coverage. If you have a smaller framed face like me, I would suggest the "Burner", but these are really nice anyway! February 14, 2014
  • 2015-06-29T19:41:02.459-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21V923, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.