Skip Content

Gun Case,Single,Black,42 x 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gun Case, Single, Black, 42 x 12 In

Price $176.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V979
  • Mfr. Model # 58622
  • UNSPSC # 46101504
  • Catalog Page # N/A
  • Shipping Weight 8.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Secure your rifles, shotguns, and ammo and accessories with this case designed by operators for operators. The main compartment features dividers in the corners and hook-and-loop fasteners to secure firearms. The front smaller compartment has divider panels with MOLLE panels for more options and storage of accessories and ammo. Both the main and front compartments are padded on all sides. Designed with durable exterior and interior MOLLE-compatible panels that accept any VTAC pouch or other MOLLE-compatible item. Also includes top and bottom compression straps and come with a removable shoulder strap.

View More

Technical Specs

  • Item Gun Case
  • Type Single
  • Size 42"
  • Color Black
  • Material 1050D Nylon
  • Length (In.) 42
  • Width (In.) 12
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Closure YKK Zipper
  • Fits 42"
  • For Use With LE / Military
  • Features Web Platform and External Pockets , Hook and Loop Lashings and YKK Zippers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.