Skip Content

LED Rechargeable Flashlight, Black Polycarbonate/Plastic, NiMH Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Rechargeable Flashlight, Black Polycarbonate/Plastic, NiMH Battery Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 30C858
  • Mfr. Model # 53156
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Impact-resistant polycarbonate/ABS material houses duty lights that provide excellent output and runtime performance. High/Low/Strobe modes are controlled by a quick-change thumb switch. Employs a Cree® XP-G LED powered by a rechargeable NiMH sub-C power pack to throw a beam up to 656 ft. Backup power is provided by 6 disposable AAA batteries (included). The included charging cradle has both AC and DC connectors. Each also includes a carrier for backup batteries as specified.

View More

Technical Specs

  • Item Rechargeable Flashlight
  • Lamp Type LED
  • Battery Size AAA
  • Battery Type NiMH
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Length 9"
  • Diameter 1-7/16"
  • Lumens 212
  • Focus Fixed
  • Beam Distance 200m
  • Body Color Black
  • Body Material Polycarbonate/Plastic
  • Impact Resistance 3m
  • Lens Material Polycarbonate
  • Light Output 212 lm
  • Light Output Modes High, Medium, Low, Strobe
  • Switch Type Push Button
  • Replacement Lamps N
  • Safety Rating Not Specified
  • Water Penetration Rating IPX4
  • Weight with Batteries 10.3 oz.
  • Standards ANSI FL1
  • Includes Charging Cradle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.