Skip Content

Boot,Side Zip,Lace,Men's,11W,Coyote,Pr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Boot, Side Zip, Lace, Men's, 11W, Coyote, Pr

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21V052
  • Mfr. Model # 11007
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # H0197
  • Shipping Weight 4.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Injection-molded midsole, dual-density cushioning, and other shock-mitigating features provide a lightweight feel, superior compression, and the speed and stability of a running shoe. Durable and comfortable boots are ideal for off-duty or casual-duty wear. Constructed with coyote brown suede leather and a ballistic nylon upper, boots have a side-zip closure for easy on/off. Lining helps keep feet cool, comfortable, and dry. Semirigid toe and heel reinforcement and tactical sticky rubber toes allow boots to tackle even the most difficult terrain. Oil- and slip-resistant quiet outsole provides an additional degree of safety.

View More

Technical Specs

  • Item Boot
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width W
  • Insulated No
  • Waterproof No
  • Color Coyote
  • Height 6"
  • Footwear Closure Type Front Lace and Side Zipper
  • Liner Material Moisture Wicking and Antimicrobial
  • Shank Material Non-Metallic
  • Midsole Material Molded Phylon Midsole
  • Outsole Material Rubber
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.