Skip Content

Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bag, Bail Out, 8-1/2x12x4-1/2 In, 6 Pkt

Sale Price $56.76 / each Offer Ends 05/08/15

Price $70.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V935
  • Mfr. Model # 56026
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBag
  • TypeBail Out
  • ColorFlat Dark Earth
  • Material1050D Nylon
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)5
  • FeaturesWeb Platform , Outside Pockets Carry (6) 5.56/.223 Mags , Aero-mesh Padding For Comfort
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Ideal for active shooter response teams. Feature front magazine pouches and side utility pockets. The interior is lined with hook-and-loop sides to attach additional pouches. Adjustable strap with quick-release and removable shoulder pad.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.