Skip Content

Backpack,Rush 24,Multicam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack, Rush 24, Multicam

Price $187.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V955
  • Mfr. Model # 56955
  • UNSPSC # 53121603
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack
  • TypeRush 24
  • Size1SZ
  • ColorMulticam
  • Material1050
  • Length (In.)20
  • Width (In.)12-1/2
  • Number of Pockets (Inside)18
  • Number of Pockets (Outside)2
  • ClosureZipper
  • For Use WithMilitary / Fire / EMS/ LE
  • Features24hr , Ykk Zippers , 14+ Storage Compartments , Hydration Compartment
  • Holds2070 cu. in.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

MOAB (mobile operation attachment bags) have a web platform and loop-side hook-and-loop panel that can be used with any of the Rush series of packs to help expand the bags' functionality in the field. Flexible main storage compartments have internal dividers to accommodate a variety of different-sized gear and equipment. Features a fleece-lined eyewear pocket, hydration pocket, sternum straps, and MOLLE-compatible webbing on front and sides. With adjustable, closed-cell foam shoulder pads with Duraflex™ hardware.

• Main compartment: 20"H x 12-1/2"L x 8"D
• 1050-denier nylon with water-resistant coating

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.