Skip Content

Backpack,Rush 12,Multicam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack, Rush 12, Multicam

Price $152.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V954
  • Mfr. Model # 56954
  • UNSPSC # 53121603
  • Catalog Page # N/A
  • Shipping Weight 2.96 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack
  • TypeRush 12
  • Size18H x 11W x 6.5"D
  • ColorMulticam
  • Material1050
  • Length (In.)18
  • Width (In.)11
  • Number of Pockets (Inside)12
  • Number of Pockets (Outside)2
  • ClosureZipper
  • For Use WithMilitary / Fire / EMS/ LE
  • Features12hr , Ykk Zippers , 14+ Storage Compartments , Hydration Compartment
  • Holds1330 cu. in.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

MOAB (mobile operation attachment bag) has a web platform and loop-side hook-and-loop panel that can be used with any of the Rush series of packs to help expand the bags' functionality in the field. Bag features 16 total compartments, pockets, and slots to store a variety of gear and accessories; the main compartment is sized to fit most laptops. Compatible with hydration systems up to 60 oz.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.