Skip Content

ALS Bag,Alert Blue,24.5 x 18 x 12.5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ALS Bag, Alert Blue, 24.5 x 18 x 12.5 In

Price $331.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21V949
  • Mfr. Model # 56933
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 15.37 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemALS Bag
  • Height24-1/2"
  • Width18"
  • Length12-1/2"
  • Material1000D Nylon
  • ColorAlert Blue
  • Closure TypeYKK Zipper
  • FeaturesAirway Kit Bag , IV Kit Bag , Basic and Advanced Drug Cases , Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

Designed with a fully adjustable and removable padded shoulder or backpack strap that provides hands-free operation. The bottom, front panel, and oxygen tank garage door are reinforced with removable compression-molded foam. Features 3 padded pockets with adjustable and removable dividers. Additional features include reflective safety stripes on all sides, nylon coil zippers, and reinforced grab handles. WriteBars™ on main bag help users clearly label contents. Water-resistant, 1000-denier nylon construction.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.