Skip Content

5 in 1 Jacket,Dark Navy,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 in 1 Jacket, Dark Navy, 2XL

Price $337.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UVR3
  • Mfr. Model # 48017
  • UNSPSC # 46181533
  • Catalog Page # 2126
  • Catalog Group # D4707
  • Shipping Weight 5.76 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile jacket can be worn 5 different ways to adapt to changing conditions. The removable fleece liner with zip-off sleeves can be worn as a vest only; other wearing options include fleece with sleeves, shell only, vest in shell, or fleece with shell. Waist-length jacket rides above your duty belt. Shell has a removable hood that stores in the collar and removable front and back ID panels.

• 100% nylon shell with removable fleece liner
• Waterproof-breathable seam-sealed construction

View More

Technical Specs

  • Item 5 in 1 Jacket
  • Size 2XL
  • Color Dark Navy
  • Material 100% Polyester Shell
  • Fits Chest Size 50" to 52"
  • Length 30"
  • Sleeve Length 39"
  • Garment Style Jacket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.