Skip Content

Safety Glasses,Unisex,Charcoal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Unisex, Charcoal

Price $105.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 32JW59
  • Mfr. Model # 52022
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.49 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Raid(TM)
  • Gender Unisex
  • Lens Color Assorted
  • Lens Coating Scratch, Crack and Craze-Resistant
  • Frame Design Half-Frame
  • Frame Color Black
  • Frame Material Grilamid(TM) TR-90 Nylon
  • Size Universal
  • Lens Material Selenite Polycarbonate
  • Temple Color Black
  • Temple Style Bayonet
  • UV Protection 100% UVA/UVB
  • Includes Frame, (1) Smoke, (1) Ballistic Orange, and (1) Clear Lens, Microfiber Pouch/Bag, Zippered Compression Molded Protective Case
  • Standards ANSI Z87.1-2010, EN 166+F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.


Engineered and designed by Wiley X®, Raid™ Eyewear includes 3 sets of interchangeable high-impact lenses, enabling you to completely adapt your light reduction preferences to your surroundings. All lenses are distortion-free and exceed impact resistance. Smoked lenses provide maximum glare reduction, ballistic orange lenses improve contrast at the range without dimming details, and clear lenses provide protection and clarity without altering the visible light spectrum. The Grilamid TR-90 nylon frame is nearly indestructible, and a T-Shell lens coating improves scratch, crack, and craze resistance. Replacement lenses available separately.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.