Skip Content

Tactical Folding Knife,Spearpoint,AUS8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Folding Knife, Spearpoint, AUS8

Price $73.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22MM36
  • Mfr. Model # 51080
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-sized tactical folding knife has ambidextrous thumb studs that make 1-handed deployment quick and smooth. Deep finger choil provides excellent control for fine tasks. Hardened AUS8 blade resists wear and holds a sharp edge, and is bead-blasted to eliminate glint. Crack- and shatter-resistant FRN-scale handle provides a confident, secure grip with and without gloves. Liner lock is reinforced for safe operation. Includes a 4-way pocket clip and Torx® wrench for modifications.

View More

Technical Specs

  • Item Tactical Folding Knife
  • Number of Blades 1
  • Blade Edge Plain
  • Blade Type Spearpoint
  • Blade Length 3-3/4"
  • Length Open 8-3/4"
  • Closed Length 5-1/8"
  • Blade Material AUS8
  • Handle Material Fiberglass Reinforced Nylon
  • Handle Color Underbrush Green
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Four Position
  • Includes Tool
  • Application General Utility
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.