Skip Content

Tactical Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, LED

5.11 TACTICAL


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Body ColorBlack 
Brand:# 5.11 TACTICAL 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
53029
AA
130
4-3/16"

$65.50 / each

Tactical Flashlight, LED, Black, 130 L
Catalog Page #  NA

Price: $65.50 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens130
  • Length4-3/16"
  • Body ColorBlack
53191
AA
200
7"

$67.40 / each

Tactical Flashlight,LED,Black,237 L
Catalog Page #  NA

Price: $67.40 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens200
  • Length7"
  • Body ColorBlack
53030
AA
220
6"

$75.00 / each

Tactical Flashlight, LED, Black, 220 L
Catalog Page #  NA

Price: $75.00 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens220
  • Length6"
  • Body ColorBlack
53193
AA
602
10-1/3"

$111.20 / each

Tactical Flashlight,LED,Black,602 L
Catalog Page #  NA

Price: $111.20 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens602
  • Length10-1/3"
  • Body ColorBlack
53028
AAA
90
5"

$36.45 / each

Tactical Flashlight, LED, Black, 90 L
Catalog Page #  NA

Price: $36.45 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens90
  • Length5"
  • Body ColorBlack
53031
CR123A
212
3-7/8"

$88.00 / each

Tactical Flashlight, LED, Black, 212 L
Catalog Page #  NA

Price: $88.00 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens212
  • Length3-7/8"
  • Body ColorBlack
53032
CR123A
320
5-3/8"

$99.00 / each

Tactical Flashlight, LED, Black, 320 L
Catalog Page #  NA

Price: $99.00 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens320
  • Length5-3/8"
  • Body ColorBlack