Skip Content

Tactical Flashlight, LED, Black, 320 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Flashlight, LED, Black, 320 L

Price $100.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20HL07
  • Mfr. Model # 53032
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery Size123A
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time2.5 hr.
  • Length5-3/8"
  • Diameter1-1/8"
  • Candle Power407
  • Lumens320
  • FocusFixed
  • Lamp Life50K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button
  • Lens MaterialPolycarbonate
  • Safety RatingNot Specified
  • Battery TypeLithium-Ion
  • Beam Distance188m
  • Light Output320 lm
  • Impact Resistance2m
  • Water Penetration RatingIPX4
  • Light Output ModesHigh/Low/Strobe
  • Weight with Batteries3.8 oz.
  • Replacement LampsNo
  • StandardsANSI/NEMA FL1
  • IncludesLanyard, Pocket Clip, Anti-Roll Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
is this rechargeable and does the charger come with it?
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about sssssssssssssssssssssssss is loaded.
Additional information about sssssssssssssssssssssssss could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This flashlight is not rechargeable.

Thank you for using Grainger Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:22.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20HL07, prod, sort_default
1 of 1
  • 2015-05-22T19:58:22.303-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20HL07, prod, sort_default
1 of 1