Skip Content

TAC Trigger Finger Glove,2XL,Tactical,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TAC Trigger Finger Glove, 2XL, Tactical, PR

Sale Price $51.83 / pair Offer Ends 11/30/15

Price $69.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 32JV21
  • Mfr. Model # 59362
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H8453
  • Shipping Weight 0.4 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item TAC Trigger Finger Glove
  • Size 2XL
  • Color Pine Green/Black
  • Length 10-1/4"
  • Cuff Extended
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Tencate Defender(TM) M Flame Resistant Knit
  • Knuckle Padding Material Goatskin Leather
  • Cut-Resistant Material None
  • Stitching Material Nylon
  • Grade of Leather Premium
  • Closure Type Hook-and-Loop
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full Finger, Trimmable Trigger and Middle Fingers
  • Application Tactical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.


These all-weather reliable gloves with trimmable fingertip design ensure customization for top performance. Their extended cuff features hook-and-loop closure for a tight fit that won't slip in wet weather. The seamless goatskin palm maintains superior control and precision.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.