TAC SLP Patrol Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAC SLP Patrol Gloves

5.11 TACTICAL

Technical Specs

  • Item:TAC SLP Patrol Gloves 
  • Color:Black 
  • Cuff:Elastic 
  • Lining:Unlined 
  • Palm Material:Sheepskin 
  • Back Material:Sheepskin 
Size
Please Select
Product #SizeAvailabilityPrice Qty
22MN302XL

Item ships within 4 business days from supplier

$50.55 / pair

22MN28L

Item ships within 4 business days from supplier

$50.55 / pair

22MN27M

Item ships within 4 business days from supplier

$50.55 / pair

22MN26S

Item ships within 4 business days from supplier

$50.55 / pair

22MN29XL

Item ships within 4 business days from supplier

$50.55 / pair

Adding More Products