Skip Content

TAC SLP Patrol Gloves,2XL ,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

TAC SLP Patrol Gloves, 2XL , Black, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22MN30
  • Mfr. Model # 59359
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H5555
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tight-fitting gloves act like a second skin to provide you with a sure grip and a high level of dexterity. Innovative Tactical Touch™ precision fingertip design is ideal for law enforcement personnel when handling firearms or performing pat-downs. The full sheepskin construction and a perforated back panel provide warmth and ventilation in all seasons. A short length cuff won’t rub against your jacket or wristwatch, while the gathered elastic wrist provides a comfortable and secure closure.

View More

Technical Specs

  • Item TAC SLP Patrol Gloves
  • Size 2XL
  • Color Black
  • Cuff Elastic
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Sheepskin
  • Stitching Material Nylon
  • Closure Type Elastic
  • Thumb Style Wing
  • Finger Style Full Finger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.