Skip Content

 
Station Wear Short Sleeve T-Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Station Wear Short Sleeve T-Shirt

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt 
  • Gender Men's 
  • Color Fire Navy 
  • Material Cotton 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
40050
2XL
52"

$16.11 / each

Enter location to check availability
Catalog Page #  NA

Price $16.11 / each

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt
  • Gender Men's
  • Size 2XL
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 52"
40050
3XL
56"

$16.11 / each

Enter location to check availability
Catalog Page #  NA

Price $16.11 / each

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt
  • Gender Men's
  • Size 3XL
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 56"
40050
L
44"

$16.11 / each

Enter location to check availability
Catalog Page #  NA

Price $16.11 / each

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt
  • Gender Men's
  • Size L
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 44"
40050
M
40"

$16.11 / each

Enter location to check availability
Catalog Page #  NA

Price $16.11 / each

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt
  • Gender Men's
  • Size M
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 40"
40050
S
36"

$16.11 / each

Enter location to check availability
Catalog Page #  NA

Price $16.11 / each

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt
  • Gender Men's
  • Size S
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 36"
40050
XL
48"

$16.11 / each

Enter location to check availability
Catalog Page #  NA

Price $16.11 / each

Technical Specs

  • Item Station Wear Short Sleeve T-Shirt
  • Gender Men's
  • Size XL
  • Color Fire Navy
  • Material Cotton
  • Fits Chest Size 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More