Skip Content

Screen Ops Duty Glove,S,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Screen Ops Duty Glove, S, Black, PR

Price: NA

Item no longer available


  • Item # 22MN21
  • Mfr. Model # 59358
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H5554
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScreen Ops Duty Glove
  • SizeS
  • ColorBlack
  • CuffHook-and-Loop
  • LiningUnlined
  • Palm MaterialSheepskin
  • Back MaterialLycra(R)
  • Stitching MaterialNylon
  • Closure TypeHook-and-Loop
  • Thumb StyleWing
  • Finger StyleFull Finger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

Details

The specially designed fingertips are compatible with capacitive resistance touch screen devices such as smartphones or tablets, while the innovative Tactical Touch™ finger design provides you with a high level of tactility when performing pat-downs, driving, or handling firearms. Gloves have an extended neoprene cuff and 4-way stretch back panel to provide you with a snug and comfortable fit.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.