Skip Content

Rush 72 Backpack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rush 72 Backpack

Price $202.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 90001 (Change)

Go

Invalid Zip Code

LOS ANGELES branch 449

  • Item # 6VJG7
  • Mfr. Model # 58602
  • UNSPSC # 53121603
  • Catalog Page # N/A
  • Shipping Weight 5.2 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRush 72 Backpack
  • ColorBlack
  • Material1050D Durable Water Resistant Nyon
  • Number of Pockets (Inside)23
  • Number of Pockets (Outside)6 Plus Hydration Pocket
  • FeaturesAdjustable Foam Shoulder Straps, Closed Cell Foam Back, Padded Hydration Pocket, Top Grab Handle, Large Main Compartment With Three Mesh Interior Pockets and One Zippered Fabric Pocket, Two Metal Grommet Drainage Holes on Bottom of Pack, Large External Pocket, Two Exterior Side Zippered Pockets, Two Exterior Book End Pockets, Four Compression Straps, Two Exterior Organization Pockets, Sunglass Pocket

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Field pack with internal hydration pocket keeps gear organized and is designed to stay comfortable through extended patrols. Each has a front organizer panel to keep essentials handy. Features fleece-lined eyewear/gadget pocket. Rugged 3-day pack features 2 full-length exterior side compartments and internal organization in main compartment.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.