Skip Content

 
Responder ALS Backpack, YKK Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Responder ALS Backpack, YKK Zipper


Technical Specs

  • Item Responder ALS Backpack 
  • Material 1000D Nylon 
  • Closure Type YKK Zipper 
  • Height 16-1/4" 
  • Length 24-1/4" 
  • Width 10" 
  • Features Airway Kit Bag , IV Kit Bag , Basic and Advanced Drug Cases , Shoulder Strap 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
56936
Alert Blue

$245.25 / each

Enter location to check availability
Catalog Page #  NA

Price $245.25 / each

Technical Specs

  • Item Responder ALS Backpack
  • Color Alert Blue
  • Material 1000D Nylon
  • Closure Type YKK Zipper
  • Height 16-1/4"
  • Length 24-1/4"
  • Width 10"
  • Features Airway Kit Bag , IV Kit Bag , Basic and Advanced Drug Cases , Shoulder Strap
56936
Sandstone

$245.25 / each

Enter location to check availability
Catalog Page #  NA

Price $245.25 / each

Technical Specs

  • Item Responder ALS Backpack
  • Color Sandstone
  • Material 1000D Nylon
  • Closure Type YKK Zipper
  • Height 16-1/4"
  • Length 24-1/4"
  • Width 10"
  • Features Airway Kit Bag , IV Kit Bag , Basic and Advanced Drug Cases , Shoulder Strap
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More