Skip Content

Radio Pouch,Black,Nylon,5-3/8 x 3-5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In

Price $19.79 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21W019
  • Mfr. Model # 58718
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Catalog Group # H0258
  • Shipping Weight 0.2 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRadio Pouch
  • SizeUniversal
  • ColorBlack
  • Material1000D Nylon
  • Length (In.)5-3/8
  • Width (In.)3-5/8
  • Number of Pockets (Inside)1
  • Number of Pockets (Outside)0
  • ClosureHook and Loop
  • FitsRadio
  • For Use WithLE / Military / Fire and EMS
  • Features5.11 Slickstick
  • HoldsRadio
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.


Pouches quickly attach to any MOLLE-compatible system to keep your gear accessible and secure. Slickstickā„¢ attachment system makes it quick and easy to reconfigure or remove the pouches and create custom configurations. Durable, practical pouch has an adjustable elastic cord and locking clasp. 1000 denier nylon construction

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.