Skip Content

Pursuit Lace Up Shoes,3 in.,Mens,8,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pursuit Lace Up Shoes, 3 in., Mens, 8, PR

Price $115.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 32KE47
  • Mfr. Model # 12141
  • UNSPSC # 46181605
  • Catalog Page # N/A
  • Catalog Group # H8475
  • Shipping Weight 3.3 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pursuit Lace Up Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 8
  • Insulated No
  • Waterproof No
  • Color Dark Coyote
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Polyester Moisture Wicking
  • Shank Material Nylon
  • Midsole Material EVA
  • Outsole Material Outdoor Traction Rubber
  • Footwear Sole Pattern Fence Climbing Lug
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.


Pursuit shoes pair street-shoe design with tactical performance features for covert ops or missions that require a quick change from street gear to a tactical kit. Built from nubuck and distressed leather with a full rubber tactical outsole and OrthoLite® insole, Pursuit shoes offer comfort without sacrificing stability or agility. They also feature fence-climbing lugs, a high-density collar, and a nimble, 8mm heel-toe offset.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.