Skip Content

 
Polyester Breakaway High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Breakaway High Visibility Vest, Class 2


Technical Specs

  • Color Yellow 
  • Item Breakaway High Visibility Vest 
  • ANSI Class
  • Pockets
  • Material Polyester 
  • Length Waist 
Closure Type
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • # 
  • 5.11 TACTICAL 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Closure Type
Size
Price
Qty
Please use Qty box to add item(s) to cart.
49022
Hook-and-Loop
2XL+

$50.20 / each

Enter location to check availability
Catalog Page #  NA

Price $50.20 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 2XL+
  • Pockets 0
  • Material Polyester
  • Length Waist
49022
Zipper
Regular

$50.20 / each

Enter location to check availability
Catalog Page #  NA

Price $50.20 / each

Technical Specs

  • Color Yellow
  • Closure Type Zipper
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size Regular
  • Pockets 0
  • Material Polyester
  • Length Waist
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More